
7" x 7/8" A.H. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat
Mfr # 62168
Zoro # G3810307
product price:Â $12.45
/ea
Sold in multiples of 10 for $124.50
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grit
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62168
Zoro #
G3810307
UPC #
097758621687
Country of Origin
Germany
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Disc Dia.
7"
Mounting Size
7/8"
Details
Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
40
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
Disc Type
Type 27
Description
Flap Disc,Al/Oxd,40 Grit,Type 27,7"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.