7" x 7/8" A.H. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical

  • Mfr # 60646

  • Zoro # G2660198


product price:  $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60646
Zoro #
G2660198
UPC #
097758606462
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Item
Polifan,PSF-Extra,Z 36 T29,7"x7/8"
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
36
Series
PSF-INOX
Maximum Operating Speed
8,500 RPM
Operating Speed (RPM)
8500 RPM
Disc Type
Type 29

Description

Polifan,PSF-Extra,Z 36 T29,7 In.x7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.