
7" x 7/8" A.H. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical
Mfr # 62064
Zoro # G3809379
product price:Â $10.39
/ea
Sold in multiples of 10 for $103.90
Key Features
Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Series
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62064
Zoro #
G3809379
UPC #
097758620642
Country of Origin
Germany
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
7"
Details
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
80
Series
Z
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
Disc Type
Type 29
Description
Flap Disc,80 Grit,T29,7"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.