7" x 7/8" A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat

  • Mfr # 62188

  • Zoro # G3810517


product price:  $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62188
Zoro #
G3810517
UPC #
097758621885
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in
Disc Dia.
7"
Mounting Size
7/8"

Details

Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
40
Series
Z
Maximum Operating Speed
8,600 RPM
Disc Type
Type 27
Operating Speed (RPM)
8600 RPM

Description

Flap Disc,Zirc,40 Grit,Type 27,7"x7/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.