7" x 7/8" A.H. POLIFAN Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical

  • Mfr # 62975

  • Zoro # G3810401


product price:  $27.25
/ea
Sold in multiples of 10 for $272.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62975
Zoro #
G3810401
UPC #
097758629751
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in
Disc Dia.
7"
Mounting Size
7/8"

Details

Item
Flap Disc,36 T29,7"x7/8"
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
36
Series
Z
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
Disc Type
Type 29

Description

Flap Disc,36 T29,7 In.x7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.