7" x 7/8" A.H. POLIFAN Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical

  • Mfr # 62977

  • Zoro # G3810532


product price:  $32.95
/ea
Sold in multiples of 10 for $329.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Series
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62977
Zoro #
G3810532
UPC #
097758629775
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in
Disc Dia.
7"
Mounting Size
7/8"

Details

Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
50
Series
Z
Maximum Operating Speed
8,600 RPM
Disc Type
Type 29
Operating Speed (RPM)
8600 RPM

Description

Flap Disc,50 T29,7"x7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.