Zoro Homepage

7/16" POLICAP Expanding Head - 1/4" Shank - Shape L

  • Mfr # 42018

  • Zoro # G2658877


product price: $5.55
/ea
Sold in multiples of 5 for $27.75

Key Features

Disc Diameter
7/16 in
Max. RPM
40000
Thickness
1 in
Length
1-5/8 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42018
Zoro #
G2658877
UPC #
097758420181
Country of Origin
Germany

Dimensions

Disc Diameter
7/16 in
Thickness
1 in
Length
1-5/8 in
Shank Size
1/4 in

Details

Item
Policap Expndg Head,7/16",Shape L,1/4"
Max. RPM
40000

Description

Policap Expndg Head,7/16 In.,Shape L,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.