Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd 7/32" L Brush, Natural, Wood 89842

7/32" L Brush, Natural, Wood (Discontinued)

  • Mfr # 89842
  • Zoro # G3809187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89842
Zoro #
G3809187
UPC #
697986898426
Country of Origin
United States

Dimensions

Brush Length
7/32"
Trim Length
7/8"

Details

Bristle Color
Natural
Bristle Material
Camel Hair
Handle Material
Wood
Features
Seamless Metal Ferrule

Description

Fitch Markng Brshes,Rnd Camel,7/32" dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.