Zoro Homepage

7/8" Bi-Metal Hole Saw

  • Mfr # 29105

  • Zoro # G2643538


product price: $8.85
/ea

Key Features

Tooth Material
Bi-Metal
Application
Drill Presses, Hand-Held drills
Arbor Design
Not Included
Thread Size
1/2"-20 UNF
Saw Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29105
Zoro #
G2643538
UPC #
097758291057
Country of Origin
Germany

Dimensions

Thread Size
1/2"-20 UNF
Saw Dia.
7/8"

Details

Tooth Material
Bi-Metal
Application
Drill Presses, Hand-Held drills
Arbor Design
Not Included
Item
Bimetal Hole Saw,7/8"
Hole Saw Product Grouping
Hole Saws

Description

Bimetal Hole Saw,7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.