7/8" x 3/4" Spiral Band - Cylindrical Type, Alu. Ox. INOX 50 Grit

  • Mfr # 41408

  • Zoro # G2664431


product price: $0.71
/ea
Sold in multiples of 100 for $71.00

Key Features

Diameter
7/8 in
Abrasive Material
Zirconia Alumina Z-COOL
Grit
50
Length
3/4 in
For Use With
EDP 41979
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41408
Zoro #
G2664431
UPC #
097758414081
Country of Origin
Germany

Dimensions

Diameter
7/8 in
Length
3/4 in
Height
3/4 in

Details

Item
Spiral Band,Z-Cool,50 Grit,7/8"x3/4"
Abrasive Material
Zirconia Alumina Z-COOL
Grit
50
For Use With
EDP 41979
Recommended Speed
18000 to 26000 RPM

Description

Spiral Band,Z-Cool,50 Grit,7/8 In.x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.