
7/8" x 3/4" Spiral Band - Cylindrical Type, Alu. Ox. INOX 80 Grit
Mfr # 41409
Zoro # G2664477
product price: $0.75
/eaSold in multiples of 100 for $75.00
Key Features
Diameter
7/8 in
Abrasive Material
Zirconia Alumina Z-COOL
Grit
80
Length
3/4 in
For Use With
EDP 41979
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41409
Zoro #
G2664477
UPC #
097758414098
Country of Origin
Germany
Dimensions
Diameter
7/8 in
Length
3/4 in
Height
3/4 in
Details
Item
Spiral Band,Z-Cool,80 Grit,7/8"x3/4"
Abrasive Material
Zirconia Alumina Z-COOL
Grit
80
For Use With
EDP 41979
Recommended Speed
18000 to 26000 RPM
Description
Spiral Band,Z-Cool,80 Grit,7/8 In.x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.