Zoro Homepage

7/8" x 3/4" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit

  • Mfr # 41133

  • Zoro # G2664230


product price: $0.69
/ea
Sold in multiples of 100 for $69.00

Key Features

Diameter
7/8 in
Abrasive Material
Aluminum Oxide
Grit
80
Length
3/4 in
For Use With
EDP 41979
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41133
Zoro #
G2664230
UPC #
097758411332
Country of Origin
Germany

Dimensions

Diameter
7/8 in
Length
3/4 in
Height
3/4 in

Details

Item
Spiral Band,GSB,80 Grit,7/8"x3/4"
Abrasive Material
Aluminum Oxide
Grit
80
For Use With
EDP 41979
Recommended Speed
18000 to 26000 RPM

Description

Spiral Band,GSB,80 Grit,7/8 In.x3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.