Zoro Homepage

8" Crimped Wire Wheel - Medium Face - .012 SS Wire, 2" Keyed A.H.

  • Mfr # 81172

  • Zoro # G3812623


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
8"
Wire Dia.
0.012"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81172
Zoro #
G3812623
UPC #
697940811720
Country of Origin
United States

Dimensions

Dia. (In.)
8"
Wire Dia.
0.012"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Crimp,Med Face,.012SS Wire,8"
Pack Type
Industrial packaging

Description

Crimp,Med Face,.012SS Wire,8 In., Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.