Zoro Homepage

8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H.

  • Mfr # 81128

  • Zoro # G3812641


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
4500
Arbor Hole Size
2"
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81128
Zoro #
G3812641
UPC #
697940811287
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
8"
Dia. (In.)
8"
Wire Dia.
0.014"

Details

Mounting Type
Arbor Hole
Max. RPM
4500
Abrasive Material
Carbon Steel
Bristle Material
Steel wire (ST)
Material
Carbon Steel
Item
Crimp,Med Face,.014CS Wire,8"
Pack Type
Industrial packaging

Description

Crimp,Med Face,.014CS Wire,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.