Zoro Homepage

8" M-BRAD WF Wheel Brush - 2" A.H., .040 SiC - 80 Grit

  • Mfr # 83703

  • Zoro # G3810821


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Silicon carbide (SiC)
Brush Dia.
8"
Grit
80
Dia. (In.)
8"
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83703
Zoro #
G3810821
UPC #
697940837034
Country of Origin
United States

Dimensions

Brush Dia.
8"
Dia. (In.)
8"
Width
1"

Details

Bristle Material
Silicon carbide (SiC)
Grit
80
Item
Wheel Brush,Wide Face,.040SiC,80Grit,8"

Description

Wheel Brush,Wide Face,.040SiC,80Grit,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.