Zoro Homepage

8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 80 Grit

  • Mfr # 45643

  • Zoro # G2667012


product price: $63.25
/ea
Sold in multiples of 2 for $126.50

Key Features

Overall Diameter
8"
Flap Width
1 1/6"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45643
Zoro #
G2667012
UPC #
097758456432
Country of Origin
Germany

Dimensions

Overall Diameter
8"
Flap Width
1 1/6"

Details

Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Series
Pferdergonomics
Mounting Type
Arbor Hole
Backing Material
Cloth
Abrasive Type
Coated

Description

Unmounted Flap Wheel,80 Grit,8 In.x1 In.x1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.