Zoro Homepage

8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit

  • Mfr # 61796

  • Zoro # G406372760


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Max. RPM
3600
Abrasive Material
Silicon Carbide
Finishing Wheel Diameter
8"
Grit
120
Dia. (In.)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61796
Zoro #
G406372760
UPC #
97758617963
Country of Origin
United States

Dimensions

Finishing Wheel Diameter
8"
Dia. (In.)
1-1/4"

Details

Max. RPM
3600
Abrasive Material
Silicon Carbide
Grit
120

Description

CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.