Zoro Homepage

8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit

  • Mfr # 61794

  • Zoro # G306372761


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Max. RPM
3600
Finishing Wheel Diameter
8"
Dia. (In.)
1-1/4"
Grit
60
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61794
Zoro #
G306372761
UPC #
97758617949
Country of Origin
United States

Dimensions

Finishing Wheel Diameter
8"
Dia. (In.)
1-1/4"

Details

Max. RPM
3600
Grit
60
Abrasive Material
Silicon Carbide

Description

CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.