
8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine MW 7SF
Mfr # 48208
Zoro # G2650678
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Diameter
8 in
Width
1/2 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Medium-Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48208
Zoro #
G2650678
UPC #
097758482080
Country of Origin
Germany
Dimensions
Diameter
8 in
Width
1/2 in
Details
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Density
Medium-Soft
Grade
Fine
Item
Convolute Wheel,7Sf,8"x1/2"x3"
Max. RPM
3850
Recommended Speed
1900 RPM
Description
Convolute Wheel,7Sf,8 In.x1/2 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.