
8" x 2" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM
Mfr # 48217
Zoro # G2650921
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Diameter
8 in
Width
2 in
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Medium-Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48217
Zoro #
G2650921
UPC #
097758482172
Country of Origin
Germany
Dimensions
Diameter
8 in
Width
2 in
Details
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Medium-Hard
Grade
Coarse
Item
Convolute Wheel,8Am,8"x2"x3"
Max. RPM
3850
Recommended Speed
1900 RPM
Description
Convolute Wheel,8Am,8 In.x2 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.