
8" X 2" POLINOX Unmounted Flap Wheel - 1-3/4" AH - PNG Type - 180 Grit
Mfr # 43037
Zoro # G2658533
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43037
Zoro #
G2658533
UPC #
097758430371
Country of Origin
Germany
Dimensions
Flap Width
2 Inch
Overall Diameter
8"
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
180
Series
Polinox
Mounting Type
Arbor Hole
Description
Png,Flap Wheel,8 In.x2 In.x1-3/4 In.,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.