
8" x 2" POLINOX Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade
Mfr # 43139
Zoro # G2661342
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Grit
280
Series
Polinox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43139
Zoro #
G2661342
UPC #
097758431392
Country of Origin
Germany
Dimensions
Flap Width
2 Inch
Overall Diameter
8
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Grit
280
Series
Polinox
Mounting Type
Arbor Hole
Description
Polinox,Flap Wheel,8 In.x2 In.x1-3/4 In.,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.