
8" x 2" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 120 Grit
Mfr # 45655
Zoro # G2667198
product price: $101.99
/eaSold in multiples of 2 for $203.98
Free Shipping & Returns
Key Features
Overall Diameter
8"
Flap Width
2"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45655
Zoro #
G2667198
UPC #
097758456555
Country of Origin
Germany
Dimensions
Overall Diameter
8"
Flap Width
2"
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
120
Series
Pferdergonomics
Mounting Type
Arbor Hole
Backing Material
Cloth
Abrasive Type
Coated
Description
Unmounted Flap Wheel,120 Grit,8 In.x2 In.x1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.