Zoro Homepage

8" x 2" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 80 Grit

  • Mfr # 45653

  • Zoro # G9619732


product price: $145.99
/ea
Sold in multiples of 2 for $291.98
Free Shipping & Returns

Key Features

Connector Size
1 3/4 in
Overall Diameter
8 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45653
Zoro #
G9619732
UPC #
097758456531
Country of Origin
Spain

Dimensions

Connector Size
1 3/4 in
Overall Diameter
8 in
Flap Width
2 in

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
80
Backing Material
Cloth
Series
Pferdergonomics
Maximum Operating Speed
4,700 RPM
Density
High
Mounting Type
Arbor Hole
Connector Type
Unthreaded Hole

Description

Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Connector Size 1 3/4 in, Connector Type Unthreaded Hole, Grit 80, Series PFERD, Flap Width 2 in, Maximum Operating Speed 4,700 RPM, Overall Diameter 8 in, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.