Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

81160 6in Crimped Wire Wheel - Medium Face .012 SS Wire, 2in A.H.

  • Mfr # 81160-PFERD

  • Zoro # G511475189


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81160-PFERD
Zoro #
G511475189
UPC #
-
Country of Origin
China

Description

PFERD 81160 6in Crimped Wire Wheel - Medium Face .012 SS Wire, 2in A.H.PFERD power and maintenance brushes are used where exacting demands are placed on efficiency and outcome of surface conditioning, deburring, and cleaning operations.Designed for individual use in confined areas, or mounted on a shaft. They are best suited for brushing uneven surfaces and areas inaccessible to wider brushes. Used for light to medium duty brushing action such as removal of light scale, dirt, rust, corrosion.Medium face brushes are designed for medium- to heavy-duty use, either individually or gang-mounted. As with all PFERD crimped wire wheel brushes, the metal components and adapters are designed for a flush fit when gang-mounting, ensuring a consistent surface finish.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXHigh-temperature-resistant materialsCobalt-based alloysHard non-ferrous metalNickel-based alloys e. g. Inconell and HasteloyNickel- or titanium-based superalloysTitaniumTitanium alloysSoft titanium alloys tensile strength 500 N/mm1/4Soft non-ferrous metalOther non-ferrous metals Applications: Removing heat discolourationCleaningRougheningDeburringRemoving paintDerustingRemoving oxide layersCleaning Specifications: Filament-materialStainless Steel WireDiameter6Max. brush arbor hole dia. without adapter2Trim Length 1-1/8Face Width 1-1/16Width on arbor13/18Included adapter1-1/4Wire diameter.012Filament geometriesCrimpedRecom. RPM from2400 RPMRecom. RPM to3900 RPMMax. RPM6000 RPMAdapter styleC, KPacking unit1 pcs.EDP number81160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.