
82359 3-1/2in Crimped Wire Cup Brush .014 SS Wire, 5/8-11 Thread ext.
Mfr # 82359-PFERD
Zoro # G711475040
product price: $87.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82359-PFERD
Zoro #
G711475040
UPC #
-
Country of Origin
China
Description
PFERD 82359 3-1/2in Crimped Wire Cup Brush .014 SS Wire, 5/8-11 Thread ext.PFERD power and maintenance brushes are used where exacting demands are placed on efficiency and outcome of surface conditioning, deburring, and cleaning operations.Ideal for brushing uneven surfaces. Used for light to medium duty brushing action such as removal of light scale, dirt, rust, corrosion and light burrs.Materials that can be worked: AluminiumBronzeOther non-ferrous metalsHard non-ferrous metalStainless steel INOXHigh-temperature-resistant materialsCobalt-based alloysHard non-ferrous metalNickel-based alloys e. g. Inconell and HasteloyNickel- or titanium-based superalloysTitaniumTitanium alloysSoft titanium alloys tensile strength 500 N/mm1/4Soft non-ferrous metalOther non-ferrous metals Applications: Removing heat discolourationCleaningRougheningDeburringRemoving paintDerustingRemoving oxide layersCleaningDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Filament-materialStainless Steel WireDiameter3-1/2Thread size5/8-11Trim Length 7/8Wire diameter.014Recom. RPM from5000 RPMRecom. RPM to12500 RPMMax. RPM12500 RPMPacking unit1 pcs.EDP number82359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.