
82523P P.O.P. 4in Knot Wire Cup Brush .023 CS Wire, 5/8-11 Thread ext.
Mfr # 82523P-PFERD
Zoro # G411475043
product price: $139.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82523P-PFERD
Zoro #
G411475043
UPC #
-
Country of Origin
China
Description
PFERD 82523P P.O.P. 4in Knot Wire Cup Brush .023 CS Wire, 5/8-11 Thread ext.PFERD power and maintenance brushes are used where exacting demands are placed on efficiency and outcome of surface conditioning, deburring, and cleaning operations.This brush features knots that are twisted approximately 75% of the trim length. The loosely-twisted knots cover a larger surface area and are ideal for heavy-duty cleaning and surface conditioning on uneven surfaces. For weld cleaning, weld spatter removal, deburring and rubber flash removal.Materials that can be worked: Cast ironSteel, cast steel Applications: DeburringRemoving paintCleaningDerustingDescalingWork on fillet weldsWeld dressingRemoving oxide layersCleaningWeld dressingRoot seam processingDrive types: Angle grinder Specifications: Filament-materialCarbon steel wireDiameter4Thread size5/8-11No. of knots24 pcs.Trim length1-1/4Wire diameter.023Recom. RPM from4500 RPMRecom. RPM to9000 RPMMax. RPM9000 RPMPacking unit2 pcs.EDP number82523P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.