Zoro Homepage

82530 6in Knot Wire Cup Brush .014 CS Wire, 5/8-11 Thread ext.

  • Mfr # 82530-PFERD

  • Zoro # G811475063


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82530-PFERD
Zoro #
G811475063
UPC #
-
Country of Origin
China

Description

PFERD 82530 6in Knot Wire Cup Brush .014 CS Wire, 5/8-11 Thread ext.PFERD power and maintenance brushes are used where exacting demands are placed on efficiency and outcome of surface conditioning, deburring, and cleaning operations.This brush features knots that are twisted approximately 75% of the trim length. The loosely-twisted knots cover a larger surface area and are ideal for heavy-duty cleaning and surface conditioning on uneven surfaces. For weld cleaning, weld spatter removal, deburring and rubber flash removal.Materials that can be worked: Cast ironSteel, cast steel Applications: DeburringRemoving paintCleaningDerustingDescalingWork on fillet weldsWeld dressingRemoving oxide layersCleaningWeld dressingRoot seam processingDrive types: Angle grinder Specifications: Filament-materialCarbon steel wireDiameter6Thread size5/8-11No. of knots36 pcs.Trim length1-1/2Wire diameter.014Recom. RPM from3000 RPMRecom. RPM to6000 RPMMax. RPM6000 RPMPacking unit1 pcs.EDP number82530

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.