Zoro Homepage

82717 4in COMBITWIST Knot Cup Brush .023 CS Wire, 5/8-11 Thread ext.

  • Mfr # 82717-PFERD

  • Zoro # G811475025


product price: $69.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82717-PFERD
Zoro #
G811475025
UPC #
-
Country of Origin
China

Description

PFERD 82717 4in COMBITWIST Knot Cup Brush .023 CS Wire, 5/8-11 Thread ext.PFERD power and maintenance brushes are used where exacting demands are placed on efficiency and outcome of surface conditioning, deburring, and cleaning operations.This brush features knots that are twisted approximately 75% of the trim length. The loosely-twisted knots cover a larger surface area and are ideal for heavy-duty cleaning and surface conditioning on uneven surfaces. For weld cleaning, weld spatter removal, deburring and rubber flash removal.Materials that can be worked: Cast ironSteel, cast steel Applications: DeburringRemoving paintCleaningDerustingDescalingWork on fillet weldsWeld dressingRemoving oxide layersCleaningWeld dressingRoot seam processingDrive types: Angle grinder Specifications: Filament-materialCarbon steel wire, single rowDiameter4Thread size5/8-11No. of knots24 pcs.Trim length1-1/4Wire diameter.023Recom. RPM from4500 RPMRecom. RPM to9000 RPMMax. RPM9000 RPMPacking unit1 pcs.EDP number82717

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.