Zoro Homepage

9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 150 Grit

  • Mfr # 46917

  • Zoro # G2662788


product price: $2.55
/ea
Sold in multiples of 50 for $127.50

Key Features

Backing Material
Cloth (HP)
Width
9"
Length
11"
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46917
Zoro #
G2662788
UPC #
097758469173
Country of Origin
Germany

Dimensions

Width
9"
Length
11"

Details

Item
Abrasive Sheet
Grit
150
Backing Material
Cloth (HP)
Abrasive Material
Aluminum Oxide

Description

Sheet Cloth,HP,Al/Oxd,150 Grit,9 In.x11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.