9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 240 Grit
Mfr # 46920
Zoro # G2662867
product price: $2.55
/eaSold in multiples of 50 for $127.50
Key Features
Backing Material
Cloth (HP)
Width
9"
Length
11"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46920
Zoro #
G2662867
UPC #
097758469203
Country of Origin
Germany
Dimensions
Width
9"
Length
11"
Details
Item
Abrasive Sheet
Grit
240
Backing Material
Cloth (HP)
Abrasive Material
Aluminum Oxide
Description
Sheet Cloth,HP,Al/Oxd,240 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.