
9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 180 Grit
Mfr # 46948
Zoro # G2663180
product price: $2.15
/eaSold in multiples of 100 for $215.00
Key Features
Backing Material
Paper
Width
9"
Length
11"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46948
Zoro #
G2663180
UPC #
097758469487
Country of Origin
Germany
Dimensions
Width
9"
Length
11"
Details
Item
Abrasive Sheet
Grit
180
Backing Material
Paper
Abrasive Material
Aluminum Oxide
Description
Sheet Paper,Al/Oxd,180 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.