Zoro Homepage

9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 400 Grit

  • Mfr # 46952

  • Zoro # G2663162


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Backing Material
Paper
Width
9"
Length
11"
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46952
Zoro #
G2663162
UPC #
097758469524
Country of Origin
Germany

Dimensions

Width
9"
Length
11"

Details

Item
Abrasive Sheet
Grit
400
Backing Material
Paper
Abrasive Material
Aluminum Oxide

Description

Sheet Paper,Al/Oxd,40 Grit,9 In.x11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.