Zoro Homepage

9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 120 Grit

  • Mfr # 46928

  • Zoro # G2662882


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Backing Material
Paper
Width
9"
Length
11"
Abrasive Material
Silicon Carbide SiC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46928
Zoro #
G2662882
UPC #
097758469289
Country of Origin
Germany

Dimensions

Width
9"
Length
11"

Details

Item
Abrasive Sheet
Grit
120
Backing Material
Paper
Abrasive Material
Silicon Carbide SiC

Description

Sheet Paper,WP Sic,120 Grit,9 In.x11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.