
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 280 Grit
Mfr # 46933
Zoro # G2662961
product price: $1.65
/eaSold in multiples of 50 for $82.50
Key Features
Backing Material
Paper
Width
9"
Length
11"
Abrasive Material
Silicon Carbide SiC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46933
Zoro #
G2662961
UPC #
097758469333
Country of Origin
Germany
Dimensions
Width
9"
Length
11"
Details
Item
Abrasive Sheet
Grit
280
Backing Material
Paper
Abrasive Material
Silicon Carbide SiC
Description
Sheet Paper,WP Sic,280 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.