Zoro Homepage

9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 28

  • Mfr # 61704

  • Zoro # G3811208


product price: $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Connector Size
0
Arbor Size
0
Wheel Type
Type 28
Overall Thickness
1/4 In.
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61704
Zoro #
G3811208
UPC #
097758617048
Country of Origin
Spain

Dimensions

Connector Size
0
Arbor Size
0
Overall Thickness
1/4 In.
Overall Diameter
9 In.

Details

Item
Grinding Wheel,Saucer,9"x1/4"
Wheel Type
Type 28
Abrasive Material
Aluminum oxide

Description

Grinding Wheel,Saucer,9 In.x1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.