Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd 9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 63242

9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (Discontinued)

  • Mfr # 63242
  • Zoro # G3811503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63242
Zoro #
G3811503
UPC #
097758632423
Country of Origin
Germany

Dimensions

Arbor Hole Size
5/8"-11
Diameter
9"
Thickness
3/32"

Details

Abrasive Material
Aluminum Oxide
Series
Special Line SG-PLUS - A S SGP
Abrasive Wheel Type
Type 27
Abrasive Grit
24

Description

Fast-cutting cut-off wheel for steel and stainless steel (INOX) with an excellent service life. Specially optimized for use on thin sheets and hollow sections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.