Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/32 in L Brush, Natural, Wood

  • Mfr # 89844

  • Zoro # G3811390


product price: $7.55
/ea
Sold in multiples of 6 for $45.30

Key Features

Bristle Color
Natural
Brush Length
9/32 in
Bristle Material
Camel Hair
Handle Material
Wood
Bristle Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89844
Zoro #
G3811390
UPC #
697986898440
Country of Origin
United States

Dimensions

Brush Length
9/32 in
Bristle Length
1-1/8 in
Trim Length
1-1/8"

Details

Bristle Color
Natural
Bristle Material
Camel Hair
Handle Material
Wood
Features
Seamless Metal Ferrule

Description

Fitch Marking Brush,Camel Hair,9/32"dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.