A11 Poliflex Mounted Point - Rubber Bond, 120 Grit, 1/4'' Shank
Mfr # 36471
Zoro # G712467525
product price: $8.75
/eaSold in multiples of 10 for $87.50
Key Features
Shape
A11
Diameter
7/8 in
Abrasive Material
Aluminum Oxide A
Bond
GR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36471
Zoro #
G712467525
UPC #
97758364713
Country of Origin
Germany
Dimensions
Diameter
7/8 in
Details
Shape
A11
Abrasive Material
Aluminum Oxide A
Bond
GR
Description
Poliflex finishing points are manufactured with high shape accuracy, consistent quality and tight dimensional tolerances. Ideal for fine grinding, structuring and preparations for polishing work, and are frequently used for tool and die making applications. Poliflex finishing points with a rubber bond are manufactured with pink aluminum oxide. The rubber bond is an elastomer-based soft bond. Ideal for use on surfaces. Finishing points in cylindrical shape, for fine grinding of small surfaces.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.