
A21 Poliflex Mounted Point - Rubber Bond, 120 Grit, 1/4" Shank
Mfr # 36491
Zoro # G2642829
product price: $6.65
/eaSold in multiples of 10 for $66.50
Key Features
Abrasive Material
Aluminum Oxide A
Abrasive Shank Type
1/4"
Abrasive Shank Size
1/4 in
Bond
GR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36491
Zoro #
G2642829
UPC #
097758364911
Country of Origin
Germany
Dimensions
Diameter
1 in
Abrasive Shank Size
1/4 in
Details
Item
A21 Poliflex,120 Grit,1/4" Shank
Shape
A21
Abrasive Material
Aluminum Oxide A
Abrasive Shank Type
1/4"
Bond
GR
Description
A21 Poliflex,120 Grit,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.