Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A24 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE

  • Mfr # 31144

  • Zoro # G2642810


product price: $3.49
/ea
Sold in multiples of 10 for $34.90

Key Features

Grit
60
Abrasive Shank Size
1/4 in
Abrasive Shank Type
1/4"
Product Type
A24 Mounted Point,60 Grit ,1/4" Shank
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31144
Zoro #
G2642810
UPC #
097758311441
Country of Origin
Germany

Dimensions

Diameter
1/4 in
Abrasive Shank Size
1/4 in
Width
3/4 in

Details

Item
Mounted Point
Shape
A 24
Grit
60
Abrasive Shank Type
1/4"
Product Type
A24 Mounted Point,60 Grit ,1/4" Shank

Description

A24 Mounted Point,60 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.