A26 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE
Mfr # 31161
Zoro # G2685420
product price: $3.45
/eaSold in multiples of 10 for $34.50
Key Features
Shape
A26
Diameter
5/8 in
Thickness
5/8 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31161
Zoro #
G2685420
UPC #
097758311618
Country of Origin
Germany
Dimensions
Diameter
5/8 in
Thickness
5/8 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Width
5/8 in
Overall Dia.
5/8 in
Overall Thickness
5/8 in
Details
Item
Mounted Point
Shape
A26
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
30
Abrasive Shank Type
1/4"
Series
A26
Max. RPM
48,980 RPM
Packaged In
Box
Operating Speed - Maximum
48,980 RPM
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 5/8 in, Overall Thickness 5/8 in, Grit 30, Shape A26, Operating Speed - Maximum 48,980 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.