A37 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE
Mfr # 31234
Zoro # G2642567
product price: $4.29
/eaSold in multiples of 5 for $21.45
Key Features
Shape
A 37
Diameter
1-1/4 in
Grit
30
Abrasive Shank Type
1/4"
Abrasive Shank Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31234
Zoro #
G2642567
UPC #
097758312349
Country of Origin
Germany
Dimensions
Diameter
1-1/4 in
Abrasive Shank Size
1/4 in
Width
1/4 in
Details
Item
Mounted Point
Shape
A 37
Grit
30
Abrasive Shank Type
1/4"
Product Type
A37 Mounted Point,60 Grit ,1/4" Shank
Description
A37 Mounted Point,60 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.