Zoro Homepage

A38 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE

  • Mfr # 31241

  • Zoro # G2642600


product price: $3.65
/ea
Sold in multiples of 10 for $36.50

Key Features

Shape
A 38
Diameter
1 in
Grit
30
Abrasive Shank Type
1/4"
Abrasive Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31241
Zoro #
G2642600
UPC #
097758312417
Country of Origin
Germany

Dimensions

Diameter
1 in
Abrasive Shank Size
1/4 in
Width
1 in

Details

Item
Mounted Point
Shape
A 38
Grit
30
Abrasive Shank Type
1/4"

Description

A38 Mounted Point,30 Grit ,1/4 In. Shnk, Abrasive Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.