Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A39 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH

  • Mfr # 30035

  • Zoro # G2642619


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Diameter
3/4 in
Grit
46
Abrasive Shank Size
1/4 in
Abrasive Shank Type
1/4"
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30035
Zoro #
G2642619
UPC #
097758300353
Country of Origin
Germany

Dimensions

Diameter
3/4 in
Abrasive Shank Size
1/4 in
Width
3/4 in

Details

Item
Mounted Point
Shape
A 39
Grit
46
Abrasive Shank Type
1/4"

Description

A39 Mounted Point,46 Grit,1/4 In. Shank, Abrasive Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.