Zoro Homepage

Abrasive cord, Diameter 0.07", 16 yd - Aluminum Oxide - 180 Grit

  • Mfr # 49904

  • Zoro # G306377469


product price: $66.65
/ea

Key Features

Height
0.07 in
Length
16 yd
Abrasive Material
Aluminum Oxide
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49904
Zoro #
G306377469
UPC #
97758499040
Country of Origin
Germany

Dimensions

Height
0.07 in
Length
16 yd

Details

Abrasive Material
Aluminum Oxide
Grit
180

Description

Ideal for very fine deburring and finishing work in hard-to-reach places. Recommended for work on very small holes, grooves and cut-outs in tool and die making.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.