
Abrasive Cut-Off Wheel, 12 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum oxide A, 24 Grit
Mfr # 66011
Zoro # G3795963
product price:Â $14.95
/ea
Sold in multiples of 20 for $299.00
Key Features
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
24
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66011
Zoro #
G3795963
UPC #
097758660112
Country of Origin
Germany
Dimensions
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Arbor Hole Size
1"
Thickness
1/8"
Diameter
12"
Details
Item
Abrasive Cut-Off Wheel
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
6400
Abrasive Grit
24
Description
Cut Off Wheel,Hvy Duty,12"x1/8"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.