Shop PFERD
See all product information
Create Account
Abrasive Cut-Off Wheel, 12 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum oxide A, 30 Grit
Mfr # 64530
Zoro # G3795957
product price:Â $12.35
/ea
Sold in multiples of 20 for $247.00
Key Features
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
30
Primary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
64530
Zoro #
G3795957
UPC #
097758645300
Country of Origin
Germany
Dimensions
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Diameter
12"
Arbor Hole Size
1"
Thickness
1/8"
Details
Item
Abrasive Cut-Off Wheel
Grit
30
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
5100
Abrasive Grit
30
Description
Cut Off Wheel,Tablecut Steel,12"x1/8"x1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.