
Abrasive Cut-Off Wheel, 12 in Dia, 1/8 in Thick, 20 mm Arbor Hole Size, Aluminum oxide A, 24 Grit
Mfr # 64395
Zoro # G3796438
product price:Â $15.85
/ea
Sold in multiples of 20 for $317.00
Key Features
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Grit
24
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64395
Zoro #
G3796438
UPC #
097758643955
Country of Origin
Germany
Dimensions
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Thickness
1/8"
Arbor Hole Size
20mm
Diameter
12"
Details
Item
Abrasive Cut-Off Wheel
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
6400
Abrasive Grit
24
Description
Port Cut Off Wheel,Rail,12"x1/8"x20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.