
Abrasive Cut-Off Wheel, 12 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Aluminum oxide A, 36 Grit
Mfr # 64510
Zoro # G3796401
product price:Â $9.89
/ea
Sold in multiples of 20 for $197.80
Key Features
Overall Diameter
12 in
Overall Thickness
3/32 in
Connector Size
1 in
Grit
36
Primary Material Application
Stainless steel (INOX), Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64510
Zoro #
G3796401
UPC #
097758645102
Country of Origin
Germany
Dimensions
Overall Diameter
12 in
Overall Thickness
3/32 in
Connector Size
1 in
Arbor Hole Size
1"
Diameter
12"
Thickness
3/32"
Details
Item
Abrasive Cut-Off Wheel
Grit
36
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
5100
Abrasive Grit
36
Description
Cut Off Wheel,Chop Saw,Stl,12"x3/32"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.